Motion
177S1575A

MA FORD MFG
177S1575A

177S1575A
MI ITEM #12858153
MFR #177S1575A
List Price$85.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
177S1575A

177S1575A
MI ITEM #12858153
MFR #177S1575A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$85.47/each for your price

Overview

Mfr description
177S1575A 18220 4MM X 6MM X 50MM ENDMILL
  • 4 Flute
  • Solid carbide
  • Neck relief
  • ALtima® coated
  • Center cutting
  • Standard flute length
  • 35°/38° Variable helix angle
  • For roughing and finishing applications
  • Square end
  • corner radius and neck length options
  • Shank options - DIN 6535 HA and DIN 6535 HB
  • Inch sizes available upon request

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    ALtima®
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Keyway Mill
    No
  • Helix Angle
    35°-38 °
  • Spiral Cut
    RH
  • Overall Length
    50 mm
  • Shank Type
    HA DIN 6535
  • Length Type
    Stub
  • Series
    177S
  • Center Cutting
    Yes
  • Chipbreaker
    No
  • Coating
    ALtima®
  • Cutting Direction
    RH
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Helix Style
    Variable
  • Material
    Carbide
  • Neck Length
    14 mm
  • Variable Helix
    Yes
  • Coolant Delivery
    External
  • Variable Index
    Yes
  • End Shape
    Square
  • Pitch
    Variable
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text