Motion
177S3150AW

MA FORD MFG
177S3150AW

177S3150AW
MI ITEM #12858166
MFR #177S3150AW
Price$112.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
177S3150AW

177S3150AW
MI ITEM #12858166
MFR #177S3150AW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$112.59/each

Specifications

Dimensions

  • Helix Angle
    35°-38 °
  • Length of Cut  
    12 mm
  • Length Type
    Stub
  • Mill Diameter  
    8 mm
  • Neck Length
    26 mm
  • Overall Length
    63 mm
  • Pitch
    Variable
  • Shank Diameter  
    8 mm

Details

  • Center Cutting
    Yes
  • Chipbreaker
    No
  • Coating
    ALtima®
  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • End Shape
    Square
  • Finish Coating
    ALtima®
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Helix Style
    Variable
  • Keyway Mill
    No
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    177S
  • Shank Type
    HB DIN 6535
  • Single Or Double End  
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute  
    Spiral
  • Variable Helix
    Yes
  • Variable Index
    Yes

Overview

Mfr description
177S3150AW 18262 8MM ENDMILL WELDON FLAT
  • 4 Flute
  • Solid carbide
  • Neck relief
  • ALtima® coated
  • Center cutting
  • Standard flute length
  • 35°/38° Variable helix angle
  • For roughing and finishing applications
  • Square end
  • corner radius and neck length options
  • Shank options - DIN 6535 HA and DIN 6535 HB
  • Inch sizes available upon request

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought