Motion
17810015A

MA FORD MFG
17810015A

17810015A
MI ITEM #12858193
MFR #17810015A
List Price$866.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
17810015A

17810015A
MI ITEM #12858193
MFR #17810015A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$866.71/each for your price

Overview

Mfr description
17810015A 17896 1 X 1.5 X 4 X .045 RAD E
  • 5 flute
  • solid carbide
  • ALtima® coated
  • center cutting
  • standard and long flute lengths
  • 38° helix
  • corner radius
  • variable pitch
  • designed for reduced harmonics at increased feeds and speeds

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    ALtima®
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Helix Angle
    38 °
  • Overall Length
    4
  • Shank Type
    Straight
  • Series
    178
  • Cutting Direction
    RH
  • End Type
    Corner Radius
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Shank Diameter Tolerance
    h6
  • Single Or Double End
    Single
  • Variable Helix
    no
  • Variable Index
    yes
  • Radius Or Chamfer
    Radius
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text