Motion
17823600A

MA FORD MFG
17823600A

17823600A
Mi Item #12858227
MFR #17823600A
Price$72.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
17823600A

17823600A
Mi Item #12858227
MFR #17823600A

Mfr description
17823600A 17965 6MM X 13MM X 57 ENDMILL
  • 5 Flute
  • Solid carbide
  • ALtima® coated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.79/each

Specifications

Dimensions

  • Helix Angle
    38 °
  • Length of Cut  
    13 mm
  • Length Type
    Stub
  • Mill Diameter  
    6 mm
  • Overall Length
    57 mm
  • Pitch
    Variable
  • Shank Diameter  
    6 mm

Details

  • Center Cutting
    Yes
  • Chipbreaker
    No
  • Coating
    ALtima®
  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • End Shape
    Square
  • Finish Coating
    ALtima®
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Keyway Mill
    No
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    5
  • Series
    178
  • Shank Type
    Straight
  • Single Or Double End  
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute  
    Spiral
  • Variable Helix
    No
  • Variable Index
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)