Motion
17837534NA

MA FORD MFG
17837534NA

17837534NA
MI ITEM #12858283
MFR #17837534NA
Price$360.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
17837534NA

17837534NA
MI ITEM #12858283
MFR #17837534NA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$360.60/each

Specifications

Dimensions

  • Helix Angle
    38 °
  • Length of Cut  
    1-1/4
  • Mill Diameter  
    3/8
  • Overall Length
    6
  • Shank Diameter  
    3/8

Details

  • Cutting Direction
    RH
  • End Type
    Corner Radius
  • Finish Coating
    ALtima®
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    5
  • Radius Or Chamfer
    Radius
  • Series
    178N
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Single Or Double End
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Variable Helix
    no
  • Variable Index
    yes

Overview

Mfr description
17837534NA 17852 3/8X1.25 X 6 X .030 RAD
  • 5 flute
  • solid carbide
  • ALtima® coated
  • center cutting
  • standard and long flute lengths
  • 38° helix
  • corner radius
  • variable pitch
  • designed for reduced harmonics at increased feeds and speeds

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought