Motion
17907870A

MA FORD MFG
17907870A

17907870A
MI ITEM #12858427
MFR #17907870A
List Price$60.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
17907870A

17907870A
MI ITEM #12858427
MFR #17907870A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.27/each for your price

Overview

Mfr description
17907870A 18274 2MMX4MMX38MM-3MM SHK BAL
  • 4 flute ball nose
  • 35°/38° variable helix
  • Variable pitch reduces cutting harmonics & vibration
  • ALtima® coating for high-heat resistance in a broad range of materials

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    ALtima®
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Yes
  • Helix Angle
    35°-38 °
  • Spiral Cut
    RH
  • Spherical End
    Spherical
  • Overall Length
    38 mm
  • Shank Type
    Straight
  • Series
    179
  • Variable Helix
    Yes
  • Variable Index
    Yes
  • Material
    Carbide
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Cutting Direction
    RH
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text