Motion
17918710A

MA FORD MFG
17918710A

17918710A
Mi Item #12858438
MFR #17918710A
Price$71.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
17918710A

17918710A
Mi Item #12858438
MFR #17918710A

Mfr description
17918710A 18039 3/16 X 5/8 X 2 BALL XR E
  • 4 flute ball nose
  • 35°/38° variable helix
  • Variable pitch reduces cutting harmonics & vibration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.41/each

Specifications

Dimensions

  • Helix Angle
    35°-38 °
  • Length of Cut  
    5/8 in
  • Mill Diameter  
    3/16 in
  • Overall Length
    2 in
  • Shank Diameter  
    3/16 in

Details

  • Center Cutting
    Yes
  • Cutting Direction
    RH
  • Finish Coating
    ALtima®
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    179
  • Shank Type
    Straight
  • Single Or Double End  
    Single
  • Spherical End
    Spherical
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    Yes
  • Variable Index
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)