Motion
179L6299N5A

MA FORD MFG
179L6299N5A

179L6299N5A
Mi Item #12858467
MFR #179L6299N5A
Price$617.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
179L6299N5A

179L6299N5A
Mi Item #12858467
MFR #179L6299N5A

Mfr description
179L6299N5A 18306 16MMX24MMX152MM X NECK
  • 4 flute ball nose
  • 35°/38° variable helix
  • Necked
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$617.67/each

Specifications

Dimensions

  • Helix Angle
    35°-38 °
  • Length of Cut  
    24 mm
  • Mill Diameter  
    16 mm
  • Overall Length
    152 mm
  • Shank Diameter  
    16 mm

Details

  • Center Cutting
    Yes
  • Cutting Direction
    RH
  • Finish Coating
    ALtima®
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    179L
  • Shank Type
    Straight
  • Single Or Double End  
    Single
  • Spherical End
    Spherical
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute
    Spiral
  • Variable Helix
    Yes
  • Variable Index
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)