Motion
180100012B

MA FORD MFG
180100012B

180100012B
MI ITEM #12858469
MFR #180100012B
List Price$905.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
180100012B

180100012B
MI ITEM #12858469
MFR #180100012B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$905.72/each for your price

Overview

Mfr description
180100012B 18611 1 X 1 X 4 .250 CR 7FLT
  • 7 flute
  • solid carbide
  • ALtima® Blaze coated
  • non-center cutting
  • stub and standard flute lengths
  • 38° helix
  • corner radius
  • variable pitch
  • designed specifically for titanium
  • inconel and similar materials

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    ALtima® Blaze
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Helix Angle
    38 °
  • Overall Length
    4
  • Shank Type
    Straight
  • Series
    180
  • Cutting Direction
    RH
  • End Type
    Corner Radius
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Shank Diameter Tolerance
    h6
  • Single Or Double End
    Single
  • Variable Helix
    no
  • Variable Index
    yes
  • Radius Or Chamfer
    Radius
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought