Motion
18010002B

MA FORD MFG
18010002B

18010002B
MI ITEM #12858470
MFR #18010002B
Price$905.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
18010002B

18010002B
MI ITEM #12858470
MFR #18010002B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$905.72/each

Specifications

Dimensions

  • Helix Angle
    38 °
  • Length of Cut  
    1
  • Mill Diameter  
    1
  • Overall Length
    4
  • Shank Diameter  
    1

Details

  • Cutting Direction
    RH
  • End Type
    Corner Radius
  • Finish Coating
    ALtima® Blaze
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    7
  • Radius Or Chamfer
    Radius
  • Series
    180
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Single Or Double End
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Variable Helix
    no
  • Variable Index
    yes

Overview

Mfr description
18010002B 18599 1 X 1 X 4 .015 CR 7FLT
  • 7 flute
  • solid carbide
  • ALtima® Blaze coated
  • non-center cutting
  • stub and standard flute lengths
  • 38° helix
  • corner radius
  • variable pitch
  • designed specifically for titanium
  • inconel and similar materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought