Motion
18047209NB

MA FORD MFG
18047209NB

18047209NB
Mi Item #12858522
MFR #18047209NB
Price$236.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
18047209NB

18047209NB
Mi Item #12858522
MFR #18047209NB

Mfr description
18047209NB 18506 12MM 7 FLUTE EM 4.0MM C
  • 7 flute
  • solid carbide
  • ALtima® Blaze coated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.72/each

Specifications

Dimensions

  • Helix Angle
    38 °
  • Length of Cut  
    30 mm
  • Mill Diameter  
    12 mm
  • Overall Length
    120 mm
  • Shank Diameter  
    12 mm

Details

  • Cutting Direction
    RH
  • End Type
    Corner Radius
  • Finish Coating
    ALtima® Blaze
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    7
  • Radius Or Chamfer
    Radius
  • Series
    180N
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Single Or Double End
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Variable Helix
    no
  • Variable Index
    yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)