Motion
19231501A

MA FORD MFG
19231501A

19231501A
MI ITEM #12858618
MFR #19231501A
List Price$202.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
19231501A

19231501A
MI ITEM #12858618
MFR #19231501A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$202.53/each for your price

Overview

Mfr description
19231501A 95749 3 FLT 8.0MM ROUGHING EM
  • multi-flute
  • carbide
  • coated with ALtima®
  • center cutting
  • stub and standard flute lengths
  • 20° helix angle
  • square end

Specifications

  • Mill Diameter
    8 mm
  • Mill Material
    Carbide
  • Finish Coating
    ALtima®
  • End Shape
    Square
  • Length of Cut
    16 mm
  • Number Of Flutes
    3
  • Shank Diameter
    8 mm
  • Center Cutting
    yes
  • Helix Angle
    20 °
  • Overall Length
    64 mm
  • Extended Reach
    No
  • Shank Type
    HB DIN 6535
  • Series
    192
  • Length Type
    Standard
  • Chipbreaker
    yes
  • Cutting Direction
    RH
  • End Type
    Square
  • Flute Direction
    Right Hand
  • Helix Style
    Spiral
  • Material
    Carbide
  • Shank Diameter Tolerance
    h6
  • Single Or Double End
    Single
  • Coolant Delivery
    external
  • Spiral Direction
    Right Hand
  • Spiral Cut
    RH
  • UPC_NO
    697604957498

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text