Motion
19275000A

MA FORD MFG
19275000A

19275000A
MI ITEM #12858630
MFR #19275000A
Price$577.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
19275000A

19275000A
MI ITEM #12858630
MFR #19275000A

Mfr description
19275000A 95734 4 FLT 3/4 STUB ROUGH EM
  • multi-flute
  • carbide
  • coated with ALtima®
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$577.34/each

Specifications

Dimensions

  • Helix Angle
    20 °
  • Length of Cut
    3/4
  • Length Type
    Stub
  • Mill Diameter
    3/4
  • Overall Length
    4
  • Shank Diameter
    3/4

Details

  • Center Cutting
    yes
  • Chipbreaker
    yes
  • Coolant Delivery
    external
  • Cutting Direction
    RH
  • End Shape
    Square
  • End Type
    Square
  • Extended Reach
    No
  • Finish Coating
    ALtima®
  • Flute Direction
    Right Hand
  • Helix Style
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes
    4
  • Series
    192
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Weldon
  • Single Or Double End
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • UPC_NO
    697604957344

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)