Motion
19278740A

MA FORD MFG
19278740A

19278740A
MI ITEM #12858632
MFR #19278740A
List Price$684.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
19278740A

19278740A
MI ITEM #12858632
MFR #19278740A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$684.73/each for your price

Overview

Mfr description
19278740A 95748 4 FL 20.0MM STUB RGH EM
  • multi-flute
  • carbide
  • coated with ALtima®
  • center cutting
  • stub and standard flute lengths
  • 20° helix angle
  • square end

Specifications

  • Mill Diameter
    20 mm
  • Mill Material
    Carbide
  • Finish Coating
    ALtima®
  • End Shape
    Square
  • Length of Cut
    20 mm
  • Number Of Flutes
    4
  • Shank Diameter
    20 mm
  • Center Cutting
    yes
  • Helix Angle
    20 °
  • Overall Length
    76 mm
  • Extended Reach
    No
  • Shank Type
    HB DIN 6535
  • Series
    192
  • Length Type
    Stub
  • Chipbreaker
    yes
  • Cutting Direction
    RH
  • End Type
    Square
  • Flute Direction
    Right Hand
  • Helix Style
    Spiral
  • Material
    Carbide
  • Shank Diameter Tolerance
    h6
  • Single Or Double End
    Single
  • Coolant Delivery
    external
  • Spiral Direction
    Right Hand
  • Spiral Cut
    RH
  • UPC_NO
    697604957481

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text