Motion
20403500T

MA FORD MFG
20403500T

20403500T
Mi Item #12859033
MFR #20403500T
Price$35.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
20403500T

20403500T
Mi Item #12859033
MFR #20403500T

Mfr description
20403500T 12297 N0 65 JOBBER DRL TIN
  • 2 Flute
  • Solid carbide
  • 5X Standard length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.40/each

Specifications

Dimensions

  • DecimalSize
    .0350
  • Diameter
    #65
  • Drill Diameter
    #65
  • Flute Length  
    3/8
  • Helix Angle
    21 °
  • Overall Length  
    1-1/2
  • Shank Diameter
    .0350
  • Shank Size
    .0350

Details

  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • Double Margin
    No
  • Drill Bit Finish
    TiN
  • Drill Bit Material
    Carbide
  • Drill Bit Point Angle
    118 °
  • Finish Coating
    TiN
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    697604122971
  • Material
    Carbide
  • Number Of Flutes  
    2
  • Package Qty
    1
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Series
    204
  • Shank Shape
    Round
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Spiral Type
    Regular Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)