Motion
20406350GP

MA FORD MFG
20406350GP

20406350GP
MI ITEM #12859052
MFR #20406350GP
List Price$56.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
20406350GP

20406350GP
MI ITEM #12859052
MFR #20406350GP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.71/each for your price

Overview

Mfr description
20406350GP 18393 20406350 W/ GEMPLUS COA
  • 2 Flute
  • Solid carbide
  • 5X Standard length
  • Single margin
  • Uncoated
  • coatings available upon request
  • 118° Point angle 21° Helix angle
  • Recommended max drill depth = L2 - 1.5 x D1

Specifications

  • Flute Length
  • Material
    Carbide
  • Finish Coating
    Gem Plus
  • Number Of Flutes
  • Overall Length
  • Point Angle
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Spiral Cut
    RH
  • Helix Angle
    21 °
  • Cutting Direction
    RH
  • Spiral Type
    Regular Spiral
  • Double Margin
    No
  • Drill Diameter
    #52
  • Shank Diameter
    .0635
  • Series
    204
  • Package Qty
    1
  • DecimalSize
    .0635
  • Diameter
    #52
  • Manufacturer Upc Number
    697604183934
  • Drill Bit Finish
    Gem Plus
  • Drill Bit Material
    Carbide
  • Drill Bit Point Angle
    118 °
  • Individual Bit Or Bit Set
    Individual Bit
  • Shank Shape
    Round
  • Shank Size
    .0635
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text