Motion
20507000T

MA FORD MFG
20507000T

20507000T
MI ITEM #12859335
MFR #20507000T
List Price$45.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
20507000T

20507000T
MI ITEM #12859335
MFR #20507000T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.86/each for your price

Overview

Mfr description
20507000T 20507 TIN COATED NO 50 DRILL
  • 2 Flute, Solid carbide, Screw machine length, Single margin, 135° Point angle, 12° Helix angle, Available uncoated or with TiN coating, ALtima® (AlTiN) or other coatings available upon request, Recommended max drill depth = L2 - 1.5 x D1

Specifications

  • Cutting Direction
    RH
  • Drill Bit Size
    #50
  • Drill Bit Diameter Tolerance
    +.0000/-.0005
  • Flute Length
    11/16
  • Coolant Through
    No
  • Drill Bit Finish
    TiN
  • Material
    Carbide
  • Drill Bit Material
    Carbide
  • Finish Coating
    TiN
  • Drill Point Angle
    135°
  • Point Angle
    135 °
  • Flute Type
    Spiral
  • Point Type
    Web Thin
  • Parabolic Flutes
    No
  • Number Of Flutes
    2
  • Overall Length
    1-11/16
  • Shank Type
    Straight
  • Threaded Shank
    No
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand
  • Through Coolant
    No
  • Helix Angle
    12 °
  • Web Thinning
    Yes
  • Double Margin
    No
  • Manufacturer Upc Number
    697604205070
  • Shank Diameter
    .0700
  • Series
    205
  • Drill Bit Point Angle
    135 °
  • Spiral Direction
    Right Hand
  • UPC_NO
    697604205070

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought