Motion
22402360

MA FORD MFG
22402360

22402360
Mi Item #12860230
MFR #22402360
Price$24.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
22402360

22402360
Mi Item #12860230
MFR #22402360

Mfr description
22402360 24044 .60MM DIN 338 10% CARB D
  • 2 Flute
  • Solid carbide
  • 5X Standard length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.54/each

Specifications

Dimensions

  • DecimalSize
    .0236
  • Diameter
    0.60 mm
  • Drill Diameter
    0.60 mm
  • Flute Length  
    7 mm
  • Helix Angle
    21 °
  • Overall Length  
    26 mm
  • Shank Diameter
    0.6 mm
  • Shank Size
    0.6 mm

Details

  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • Double Margin
    No
  • Drill Bit Finish
    Uncoated
  • Drill Bit Material
    Carbide
  • Drill Bit Point Angle
    118 °
  • Finish Coating
    Uncoated
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    697604240446
  • Material
    Carbide
  • Number Of Flutes  
    2
  • Package Qty
    1
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Series
    224
  • Shank Shape
    Round
  • Specification
    DIN 338
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Spiral Type
    Regular Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)