Motion
22402950A

MA FORD MFG
22402950A

22402950A
Mi Item #12860236
MFR #22402950A
Price$31.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
22402950A

22402950A
Mi Item #12860236
MFR #22402950A

Mfr description
22402950A 03708 ALTIMA DRILL 0.75MM DIA
  • 2 Flute
  • Solid carbide
  • 5X Standard length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.31/each

Specifications

Dimensions

  • DecimalSize
    .0295
  • Diameter
    0.75 mm
  • Drill Diameter
    0.75 mm
  • Flute Length  
    9 mm
  • Helix Angle
    21 °
  • Overall Length  
    28 mm
  • Shank Diameter
    0.75 mm
  • Shank Size
    0.75 mm

Details

  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • Double Margin
    No
  • Drill Bit Finish
    ALtima®
  • Drill Bit Material
    Carbide
  • Drill Bit Point Angle
    118 °
  • Finish Coating
    ALtima®
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    697604037084
  • Material
    Carbide
  • Number Of Flutes  
    2
  • Package Qty
    1
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Series
    224
  • Shank Shape
    Round
  • Specification
    DIN 338
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Spiral Type
    Regular Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)