Motion
22414170A

MA FORD MFG
22414170A

22414170A
Mi Item #12860291
MFR #22414170A
Price$66.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
22414170A

22414170A
Mi Item #12860291
MFR #22414170A

Mfr description
22414170A 77461 3.60MM 5X DRILL ALTIMA
  • 2 Flute
  • Solid carbide
  • 5X Standard length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.13/each

Specifications

Dimensions

  • DecimalSize
    .1417
  • Diameter
    3.6 mm
  • Drill Diameter
    3.6 mm
  • Flute Length  
    39 mm
  • Helix Angle
    21 °
  • Overall Length  
    70 mm
  • Shank Diameter
    3.6 mm
  • Shank Size
    3.6 mm

Details

  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • Double Margin
    No
  • Drill Bit Finish
    ALtima®
  • Drill Bit Material
    Carbide
  • Drill Bit Point Angle
    118 °
  • Finish Coating
    ALtima®
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    697604774613
  • Material
    Carbide
  • Number Of Flutes  
    2
  • Package Qty
    1
  • Parabolic Flutes
    No
  • Point Angle  
    118 °
  • Series
    224
  • Shank Shape
    Round
  • Specification
    DIN 338
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Spiral Type
    Regular Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)