Motion
22905500

MA FORD MFG
22905500

22905500
MI ITEM #12860702
MFR #22905500
List Price$64.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
22905500

22905500
MI ITEM #12860702
MFR #22905500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$64.34/each for your price

Overview

Mfr description
22905500 23051 NO. 54 3 FLUTE DRILL
  • 3 Flute
  • Solid carbide
  • 5X Standard length
  • 150° Point angle geater than12mm and 144° point angle Less than 12mm
  • 30° Helix angle
  • Single margin
  • Metric sizes geater than 3mm manufactured to DIN 6537L
  • Easily reground point design
  • Uncoated
  • Uncoated tools available coated upon request. Contact Customer Service
  • Special 3 flute parabolic flute form for increased chip evacuation
  • Coolant fed style available as a special
  • Recommended max drill depth = L2 - 1.5 x D1

Specifications

  • Flute Length
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Number Of Flutes
  • Overall Length
  • Point Angle
  • Parabolic Flutes
    Yes
  • Coolant Delivery
    External
  • Spiral Cut
    RH
  • Helix Angle
    30 °
  • Cutting Direction
    RH
  • Spiral Type
    Regular Spiral
  • Double Margin
    No
  • Drill Diameter
    #54
  • Shank Diameter
    .0550
  • Series
    229
  • Package Qty
    1
  • DecimalSize
    .0550
  • Diameter
    #54
  • Manufacturer Upc Number
    697604230515
  • Drill Bit Finish
    Uncoated
  • Drill Bit Material
    Carbide
  • Drill Bit Point Angle
    144 °
  • Individual Bit Or Bit Set
    Individual Bit
  • Shank Shape
    Round
  • Shank Size
    .0550
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text