Motion
22910150CE

MA FORD MFG
22910150CE

22910150CE
Mi Item #12860723
MFR #22910150CE
Price$92.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
22910150CE

22910150CE
Mi Item #12860723
MFR #22910150CE

Mfr description
22910150CE 77591 #38 3 FLUTE DR CERAEDGE
  • 3 Flute
  • Solid carbide
  • 5X Standard length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.04/each

Specifications

Dimensions

  • DecimalSize
    .1015
  • Diameter
    #38
  • Drill Diameter
    #38
  • Flute Length  
    1-1/4
  • Helix Angle
    30 °
  • Overall Length  
    2-1/4
  • Shank Diameter
    .1015
  • Shank Size
    .1015

Details

  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • Double Margin
    No
  • Drill Bit Finish
    CERAedge®
  • Drill Bit Material
    Carbide
  • Drill Bit Point Angle
    144 °
  • Finish Coating
    CERAedge®
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    697604775917
  • Material
    Carbide
  • Number Of Flutes  
    3
  • Package Qty
    1
  • Parabolic Flutes
    Yes
  • Point Angle  
    144 °
  • Series
    229
  • Shank Shape
    Round
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Spiral Type
    Regular Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)