Motion
250M015041B

MA FORD MFG
250M015041B

250M015041B
MI ITEM #12861189
MFR #250M015041B
List Price$71.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
250M015041B

250M015041B
MI ITEM #12861189
MFR #250M015041B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$71.33/each for your price

Overview

Mfr description
250M015041B 25901 1.5MM 2 FLT BALL EM
  • High performance geometry for roughing and finishing application
  • radius tolerance + 0.010mm for accurate finishing in 3D shapes
  • ALtima® Blaze coating for hardened steels <lt/>50HRC - alloy steel
  • stainless steel
  • titanium
  • economical price level for reduced tooling costs

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    ALtima® Blaze
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
    Spiral
  • Center Cutting
    Yes
  • Helix Angle
    30 °
  • Spiral Cut
    RH
  • Spherical End
    Spherical
  • Overall Length
    50 mm
  • Shank Type
    Straight
  • Series
    250
  • Variable Helix
    no
  • Variable Index
    no
  • Material
    Carbide
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Cutting Direction
    RH
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought