Motion
27221850

MA FORD MFG
27221850

27221850
MI ITEM #12861785
MFR #27221850
Price$118.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
27221850

27221850
MI ITEM #12861785
MFR #27221850

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$118.88/each

Specifications

Dimensions

  • Flute Length
    25.5 mm
  • Overall Length
    76 mm
  • Reamer Diameter
    5.55 mm
  • Reamer Diameter Decimal Equivalent
    .2185
  • Shank Diameter
    5.41 mm
  • Variable Diameter Reamer Type
    No

Details

  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • Finish Coating
    Uncoated
  • Flute Type
    Straight
  • Material
    Carbide
  • Number Of Flutes
    4
  • Reamer Diameter Tolerance
    +.0001 to +.0003
  • Reamer Type
    Chucking Reamers
  • Series
    272
  • Shank Type
    Straight
  • Specification
    DIN 1420 H7
  • Straight Or Spiral Flute
    Straight

Overview

Mfr description
27221850 01749 .2185 #METRIC# 5.55MM RE
  • Solid Carbide
  • high-precision hole finishes
  • Straight Flute
  • Right hand cutting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought