Motion
27228000

MA FORD MFG
27228000

27228000
Mi Item #12861935
MFR #27228000
Price$178.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
27228000

27228000
Mi Item #12861935
MFR #27228000

Mfr description
27228000 03406 .2800 REAMER
  • Solid Carbide
  • high-precision hole finishes
  • Straight Flute
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.52/each

Specifications

Dimensions

  • Flute Length
    1-1/8 in
  • Overall Length
    3-1/2 in
  • Reamer Diameter
    .2800 in
  • Reamer Diameter Decimal Equivalent
    .2800
  • Shank Diameter
    .2700 in
  • Variable Diameter Reamer Type
    No

Details

  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • Finish Coating
    Uncoated
  • Flute Type
    Straight
  • Material
    Carbide
  • Number Of Flutes
    6
  • Reamer Diameter Tolerance
    +.0001 to +.0003
  • Reamer Type
    Chucking Reamers
  • Series
    272
  • Shank Type
    Straight
  • Straight Or Spiral Flute
    Straight
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)