Motion
277 1000B

MA FORD MFG
277 1000B

277 1000B
MI ITEM #12862226
MFR #277 1000B
List Price$155.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
277 1000B

277 1000B
MI ITEM #12862226
MFR #277 1000B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$155.44/each for your price

Overview

Mfr description
277 1000B 27710 XT ENDMILL 10MM DIAMETER
  • 4 Flute
  • ALtima® Blaze coating. Center cutting
  • Stub
  • standard
  • long
  • and extra long flute lengths
  • 38° -41° Variable Helix angle
  • Square end and corner radius options

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    ALtima® Blaze
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Single Or Double End
  • Straight Or Spiral Flute
  • Keyway Mill
    No
  • Helix Angle
    38°-41 °
  • Spiral Cut
    RH
  • Overall Length
    72 mm
  • Shank Type
    Straight
  • Length Type
    Standard
  • Series
    277
  • Center Cutting
    Yes
  • Chipbreaker
    No
  • Coating
    ALtima® Blaze
  • Cutting Direction
    RH
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Helix Style
    Variable
  • Material
    Carbide
  • Variable Helix
    Yes
  • Coolant Delivery
    External
  • Variable Index
    Yes
  • End Shape
    Square
  • Pitch
    Variable
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought