Specifications
Dimensions
- Length of Cut1-1/2
- Mill Diameter1
- Overall Length4
- Shank Diameter1
Details
- Cutting DirectionRH
- End TypeCorner Radius
- Finish CoatingALtima® Blaze
- Flute DirectionRight Hand
- Flute TypeSpiral
- MaterialCarbide
- Mill MaterialCarbide
- Number Of Flutes4
- Radius Or ChamferRadius
- Series277
- Shank Diameter Toleranceh6
- Shank TypeStraight
- Single Or Double EndSingle
- Spiral CutRH
- Spiral DirectionRight Hand
- Variable Helixyes
- Variable Indexyes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)