Specifications
Dimensions
- Length of Cut3/16
- Mill Diameter3/16
- Overall Length2
- Shank Diameter3/16
Details
- Cutting DirectionRH
- End TypeCorner Radius
- Finish CoatingALtima® Blaze
- Flute DirectionRight Hand
- Flute TypeSpiral
- MaterialCarbide
- Mill MaterialCarbide
- Number Of Flutes4
- Radius Or ChamferRadius
- Series277
- Shank Diameter Toleranceh6
- Shank TypeStraight
- Single Or Double EndSingle
- Spiral CutRH
- Spiral DirectionRight Hand
- Variable Helixyes
- Variable Indexyes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)