Motion
27737500N4B

MA FORD MFG
27737500N4B

27737500N4B
Mi Item #12862330
MFR #27737500N4B
Price$239.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
27737500N4B

27737500N4B
Mi Item #12862330
MFR #27737500N4B

Mfr description
27737500N4B 27745 3/8X1/2X1-1/2X4 ENDMIL
  • 4 Flute
  • ALtima® Blaze coating. Center cutting
  • Stub flute length
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.78/each

Specifications

Dimensions

  • Helix Angle
    38°-41 °
  • Length of Cut  
    1/2
  • Length Type
    Stub
  • Mill Diameter  
    3/8
  • Overall Length
    4
  • Pitch
    Variable
  • Shank Diameter  
    3/8

Details

  • Center Cutting
    Yes
  • Chipbreaker
    No
  • Coating
    ALtima® Blaze
  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • End Shape
    Square
  • Finish Coating
    ALtima® Blaze
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Helix Style
    Variable
  • Keyway Mill
    No
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    4
  • Series
    277N
  • Shank Type
    Straight
  • Single Or Double End  
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute  
    Spiral
  • Variable Helix
    Yes
  • Variable Index
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)