Specifications
Dimensions
- Length of Cut1-1/4
- Mill Diameter1/2
- Overall Length3
- Shank Diameter1/2
Details
- Cutting DirectionRH
- End TypeCorner Radius
- Finish CoatingALtima® Blaze
- Flute DirectionRight Hand
- Flute TypeSpiral
- MaterialCarbide
- Mill MaterialCarbide
- Number Of Flutes4
- Radius Or ChamferRadius
- Series277
- Shank Diameter Toleranceh6
- Shank TypeStraight
- Single Or Double EndSingle
- Spiral CutRH
- Spiral DirectionRight Hand
- Variable Helixyes
- Variable Indexyes
Overview
Mfr description
27750022B 18798 XT 1/2 X 1-1/4 X .015CR
- 4 flute
- solid carbide
- ALtima® Blaze coated
- center cutting
- stub
- standard
- long and extra long flute lengths
- 38° -41° variable helix
- corner radius
- variable pitch
- designed specifically for steels
- stainless steels
- special alloys
- cast irons and hardened steel