Overview
Mfr description
277LCB2504B 27960 XT 1/4 X 1-1/4 X.030R
- 4 flute
- solid carbide
- ALtima® Blaze coated
- center cutting
- stub
- standard
- long and extra long flute lengths
- 38° -41° variable helix
- corner radius
- variable pitch
- staggered chipbreaker
- designed specifically for steels
- stainless steels
- special alloys
- cast irons and hardened steel
Specifications
- Cutting DirectionRH
- End TypeCorner Radius
- Finish CoatingALtima® Blaze
- Flute DirectionRight Hand
- Flute TypeSpiral
- Length of Cut
- MaterialCarbide
- Mill Diameter
- Mill MaterialCarbide
- Number Of Flutes
- Overall Length3
- Radius Or ChamferRadius
- Series277CB
- Shank Diameter
- Shank Diameter Toleranceh6
- Shank TypeStraight
- Single Or Double EndSingle
- Spiral DirectionRight Hand
- Spiral CutRH
- Variable Helixyes
- Variable Indexyes
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data