Motion
278 2500N3-1.0RB

MA FORD MFG
278 2500N3-1.0RB

278 2500N3-1.0RB
Mi Item #12862749
MFR #278 2500N3-1.0RB
Price$960.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
278 2500N3-1.0RB

278 2500N3-1.0RB
Mi Item #12862749
MFR #278 2500N3-1.0RB

Mfr description
278 2500N3-1.0RB 27896 25MM ENDMILL 1.0M
  • 5 flute
  • solid carbide
  • ALtima® Blaze coated
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$960.31/each

Specifications

Dimensions

  • Helix Angle
    40 °
  • Length of Cut  
    40 mm
  • Mill Diameter  
    25 mm
  • Overall Length
    127 mm
  • Shank Diameter  
    25 mm

Details

  • Cutting Direction
    RH
  • End Type
    Corner Radius
  • Finish Coating
    ALtima® Blaze
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    5
  • Radius Or Chamfer
    Radius
  • Series
    278N
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Single Or Double End
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Variable Helix
    no
  • Variable Index
    yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)