Motion
27850027B

MA FORD MFG
27850027B

27850027B
MI ITEM #12863005
MFR #27850027B
List Price$258.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
27850027B

27850027B
MI ITEM #12863005
MFR #27850027B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$258.86/each for your price

Overview

Mfr description
27850027B 97271 1/2 X 1-1/4 X .090CR XT
  • 5 flute
  • solid carbide
  • ALtima® Blaze coated
  • center cutting
  • stub
  • standard
  • long and extra long flute lengths
  • 40° helix
  • corner radius
  • variable pitch
  • designed specifically for steels
  • stainless steels
  • special alloys
  • cast irons and hardened steel

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    ALtima® Blaze
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Helix Angle
    40 °
  • Overall Length
    3
  • Shank Type
    Straight
  • Series
    278
  • Cutting Direction
    RH
  • End Type
    Corner Radius
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Shank Diameter Tolerance
    h6
  • Single Or Double End
    Single
  • Variable Helix
    no
  • Variable Index
    yes
  • Radius Or Chamfer
    Radius
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought