Overview
Mfr description
278CB50036B 03957 XT 1/2 X 1-5/8 X .060
- 5 flute
- solid carbide
- ALtima® Blaze coated
- center cutting
- stub
- standard
- long and extra long flute lengths
- 40° helix
- corner radius
- variable pitch
- staggered chipbreaker
- designed specifically for steels
- stainless steels
- special alloys
- cast irons and hardened steel
Specifications
- Mill Diameter
- Mill MaterialCarbide
- Finish CoatingALtima® Blaze
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Helix Angle40 °
- Overall Length4
- Shank TypeStraight
- Series278CB
- Cutting DirectionRH
- End TypeCorner Radius
- Flute DirectionRight Hand
- Flute TypeSpiral
- MaterialCarbide
- Shank Diameter Toleranceh6
- Single Or Double EndSingle
- Variable Helixno
- Variable Indexyes
- Radius Or ChamferRadius
- Spiral CutRH
- Spiral DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data