Motion
278LCB37500B

MA FORD MFG
278LCB37500B

278LCB37500B
Mi Item #12863296
MFR #278LCB37500B
Price$219.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
278LCB37500B

278LCB37500B
Mi Item #12863296
MFR #278LCB37500B

Mfr description
278LCB37500B 03908 ENDMILL 3/8 X 1-5/8 C
  • 5 Flute
  • ALtima® Blaze coating. Center cutting
  • Standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.37/each

Specifications

Dimensions

  • Helix Angle
    40 °
  • Length of Cut  
    1-5/8
  • Length Type
    Long
  • Mill Diameter  
    3/8
  • Overall Length
    4
  • Pitch
    Variable
  • Shank Diameter  
    3/8

Details

  • Center Cutting
    Yes
  • Chipbreaker
    Yes
  • Coating
    ALtima® Blaze
  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • End Shape
    Square
  • Finish Coating
    ALtima® Blaze
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Keyway Mill
    No
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    5
  • Series
    278CB
  • Shank Type
    Straight
  • Single Or Double End  
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Straight Or Spiral Flute  
    Spiral
  • Variable Helix
    No
  • Variable Index
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)