Overview
Mfr description
2XDCR2283T TIN DRILL 5.8MM COOLTHRU REGU
- 2 Flute
- 5X Regular length
- Carbide
- coolant fed
- Single margin
- 140°-142° Point
- 30° Helix
- ALtima® coated
- Recommended max drill depth = L2 - 1.5 x D1
Specifications
- Flute Length
- MaterialCarbide
- Finish CoatingTiN
- Number Of Flutes
- Overall Length
- Point Angle
- Parabolic FlutesNo
- Coolant DeliveryInternal
- Spiral CutRH
- Helix Angle30 °
- Cutting DirectionRH
- Spiral TypeRegular Spiral
- Double MarginNo
- Drill Diameter5.8 mm
- Shank Diameter6 mm
- Series2XDCR
- Package Qty1
- DecimalSize.2283
- Diameter5.8 mm
- Drill Bit FinishTiN
- Drill Bit MaterialCarbide
- Drill Bit Point Angle140 °
- Individual Bit Or Bit SetIndividual Bit
- Shank ShapeRound
- Shank Size6 mm
- Spiral DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data