Motion
2XDSR0374A

MA FORD MFG
2XDSR0374A

2XDSR0374A
MI ITEM #12863928
MFR #2XDSR0374A
List Price$86.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
2XDSR0374A

2XDSR0374A
MI ITEM #12863928
MFR #2XDSR0374A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86.48/each for your price

Overview

Mfr description
2XDSR0374A 28016 DRILL 0.95MM SOLID REGU
  • 2 Flute
  • 5X Regular length
  • Solid carbide
  • Single margin
  • 140°-142° Point
  • 30° Helix
  • ALtima® coated
  • Recommended max drill depth = L2 - 1.5 x D1

Specifications

  • Coolant Delivery
    External
  • Cutting Direction
    RH
  • DecimalSize
    .0374
  • Diameter
    0.95 mm
  • Double Margin
    No
  • Drill Bit Finish
    ALtima®
  • Drill Bit Material
    Carbide
  • Drill Bit Point Angle
    140 °
  • Drill Diameter
    0.95 mm
  • Finish Coating
    ALtima®
  • Flute Length
  • Helix Angle
    30 °
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    697604280169
  • Material
    Carbide
  • Number Of Flutes
  • Overall Length
  • Package Qty
    1
  • Parabolic Flutes
    No
  • Point Angle
  • Series
    2XDSR
  • Shank Diameter
    0.95 mm
  • Shank Shape
    Round
  • Shank Size
    0.95 mm
  • Spiral Direction
    Right Hand
  • Spiral Type
    Regular Spiral
  • Spiral Cut
    RH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought