Motion
33410030R.030GP

MA FORD MFG
33410030R.030GP

33410030R.030GP
Mi Item #12865442
MFR #33410030R.030GP
Price$1,139.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
33410030R.030GP

33410030R.030GP
Mi Item #12865442
MFR #33410030R.030GP

Mfr description
33410030R.030GP 33449 1X2-1/2 X6 .030R E
  • 3 flute
  • 45° transitional helix
  • Enchanced Flute & chipbreaker Design allows for better chip control and reduces cutting forces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,139.69/each

Specifications

Dimensions

  • Helix Angle
    45 °
  • Length of Cut
    2-1/2
  • Length Type
    Long
  • Mill Diameter
    1
  • Overall Length
    6
  • Shank Diameter
    1

Details

  • Center Cutting
    yes
  • Chipbreaker
    yes
  • Coolant Delivery
    external
  • Cutting Direction
    RH
  • End Shape
    Corner Radius
  • End Type
    Corner Radius
  • Extended Reach
    No
  • Finish Coating
    Gem Plus
  • Flute Direction
    Right Hand
  • Helix Style
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes
    3
  • Series
    334
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Single Or Double End
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • UPC_NO
    697604334497
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)