Motion
33410040R.030GP

MA FORD MFG
33410040R.030GP

33410040R.030GP
MI ITEM #12865443
MFR #33410040R.030GP
List Price$1,239.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
33410040R.030GP

33410040R.030GP
MI ITEM #12865443
MFR #33410040R.030GP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,239.73/each for your price

Overview

Mfr description
33410040R.030GP 33451 1X3-1/4 X6 .030R E
  • 3 flute
  • 45° transitional helix
  • Enchanced Flute & chipbreaker Design allows for better chip control and reduces cutting forces
  • Gem Plus coating for excellent wear resistance and lubricity
  • enhanced gas design allows for extreme ramping capabilities

Specifications

  • Mill Diameter
    1
  • Mill Material
    Carbide
  • Finish Coating
    Gem Plus
  • End Shape
    Corner Radius
  • Length of Cut
    3-1/4
  • Number Of Flutes
    3
  • Shank Diameter
    1
  • Center Cutting
    yes
  • Helix Angle
    45 °
  • Overall Length
    6
  • Extended Reach
    No
  • Shank Type
    Straight
  • Series
    334
  • Length Type
    Long
  • Chipbreaker
    yes
  • Cutting Direction
    RH
  • End Type
    Corner Radius
  • Flute Direction
    Right Hand
  • Helix Style
    Spiral
  • Material
    Carbide
  • Shank Diameter Tolerance
    h6
  • Single Or Double End
    Single
  • Coolant Delivery
    external
  • Spiral Direction
    Right Hand
  • Spiral Cut
    RH
  • UPC_NO
    697604334510

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text