Motion
38050011AX

MA FORD MFG
38050011AX

38050011AX
MI ITEM #12865473
MFR #38050011AX
List Price$281.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
38050011AX

38050011AX
MI ITEM #12865473
MFR #38050011AX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$281.77/each for your price

Overview

Mfr description
38050011AX 18975 1/2 X 1-1/4 X 3 .010R 9
  • 9 flute
  • solid carbide
  • ALtima® Xtreme coated
  • non-center cutting
  • standard and long flute lengths
  • 37° helix
  • corner radius
  • for high speed machining and dry machining
  • uneven number of flutes reduces harmonics to provide stable machining zones

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    ALtima® Xtreme
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Helix Angle
    37 °
  • Overall Length
    3
  • Shank Type
    Straight
  • Series
    380
  • Cutting Direction
    RH
  • End Type
    Corner Radius
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Shank Diameter Tolerance
    h6
  • Single Or Double End
    Single
  • Variable Helix
    no
  • Variable Index
    yes
  • Radius Or Chamfer
    Radius
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text