Motion
380CB50011AX

MA FORD MFG
380CB50011AX

380CB50011AX
MI ITEM #12865489
MFR #380CB50011AX
Price$302.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
380CB50011AX

380CB50011AX
MI ITEM #12865489
MFR #380CB50011AX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$302.02/each

Specifications

Dimensions

  • Helix Angle
    37 °
  • Length of Cut  
    1-1/4
  • Mill Diameter  
    1/2
  • Overall Length
    3
  • Shank Diameter  
    1/2

Details

  • Cutting Direction
    RH
  • End Type
    Corner Radius
  • Finish Coating
    ALtima® Xtreme
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    9
  • Radius Or Chamfer
    Radius
  • Series
    380CB
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Single Or Double End
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Variable Helix
    no
  • Variable Index
    yes

Overview

Mfr description
380CB50011AX 38060 1/2 X 1-1/4 .010R CB
  • 9 flute
  • solid carbide
  • ALtima® Xtreme coated
  • non-center cutting
  • Staggered chipbreaker geometry
  • standard and long flute lengths
  • 37° helix
  • corner radius
  • for high speed machining and dry machining
  • uneven number of flutes reduces harmonics to provide stable machining zones

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought