Overview
Mfr description
380X5002AX 38081 1/2 X 2 .015R 9F
- 9 flute
- solid carbide
- ALtima® Xtreme coated
- non-center cutting
- standard and long flute lengths
- 37° helix
- corner radius
- for high speed machining and dry machining
- uneven number of flutes reduces harmonics to provide stable machining zones
Specifications
- Mill Diameter
- Mill MaterialCarbide
- Finish CoatingALtima® Xtreme
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Helix Angle37 °
- Overall Length4
- Shank TypeStraight
- Series380
- Cutting DirectionRH
- End TypeCorner Radius
- Flute DirectionRight Hand
- Flute TypeSpiral
- MaterialCarbide
- Shank Diameter Toleranceh6
- Single Or Double EndSingle
- Variable Helixno
- Variable Indexyes
- Radius Or ChamferRadius
- Spiral CutRH
- Spiral DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data