Motion
3MVR0312R.010AH

MA FORD MFG
3MVR0312R.010AH

3MVR0312R.010AH
MI ITEM #12865561
MFR #3MVR0312R.010AH
List Price$101.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
3MVR0312R.010AH

3MVR0312R.010AH
MI ITEM #12865561
MFR #3MVR0312R.010AH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$101.28/each for your price

Overview

Mfr description
3MVR0312R.010AH 39079 HP EM 1/32 .010 RA
  • Solid Carbide TuffCut® 3MVR 3 Flute Micro End Mill
  • For high performance micro milling on any ferrous material
  • especially material used in medical and aerospace manufacturing. 3 Flute
  • Solid carbide
  • Standard length
  • Coated with ALtima® 52
  • AH=ALtima® 52 coated
  • Manufactured from premium grade ultrafine carbide material for extended tool life
  • Center cutting
  • corner radius
  • Common Shanks

Specifications

  • Mill Diameter
  • Mill Material
    Carbide
  • Finish Coating
    ALtima® 52
  • Length of Cut
  • Number Of Flutes
  • Shank Diameter
  • Overall Length
    1-1/2
  • Shank Type
    Straight
  • Series
    3MVR
  • Cutting Direction
    RH
  • End Type
    Corner Radius
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Shank Diameter Tolerance
    h6
  • Single Or Double End
    Single
  • Variable Helix
    yes
  • Variable Index
    no
  • Radius Or Chamfer
    Radius
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought