Overview
Mfr description
3MVS0156R.003N5AH 39068 HP EM 1/64 .003
- Solid Carbide TuffCut® 3MVR 3 Flute Micro End Mill
- For high performance micro milling on any ferrous material
- especially material used in medical and aerospace manufacturing. 3 Flute
- Solid carbide
- Stub length
- Coated with ALtima® 52
- AH=ALtima® 52 coated
- Manufactured from premium grade ultrafine carbide material for extended tool life
- Center cutting
- corner radius with neck relief options
- Common Shanks
Specifications
- Mill Diameter
- Mill MaterialCarbide
- Finish CoatingALtima® 52
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Overall Length2-1/2
- Shank TypeStraight
- Series3MVS
- Cutting DirectionRH
- End TypeCorner Radius
- Flute DirectionRight Hand
- Flute TypeSpiral
- MaterialCarbide
- Shank Diameter Toleranceh6
- Single Or Double EndSingle
- Variable Helixyes
- Variable Indexno
- Radius Or ChamferRadius
- Spiral CutRH
- Spiral DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data