Motion
3MVSM0150R.20N5AH

MA FORD MFG
3MVSM0150R.20N5AH

3MVSM0150R.20N5AH
Mi Item #12865645
MFR #3MVSM0150R.20N5AH
Price$148.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
3MVSM0150R.20N5AH

3MVSM0150R.20N5AH
Mi Item #12865645
MFR #3MVSM0150R.20N5AH

Mfr description
3MVSM0150R.20N5AH 39096 HP EM 1.5MM .20
  • Solid Carbide TuffCut® 3MVR 3 Flute Micro End Mill
  • For high performance micro milling on any ferrous material
  • especially material used in medical and aerospace manufacturing. 3 Flute
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.70/each

Specifications

Dimensions

  • Length of Cut  
    2.25 mm
  • Mill Diameter  
    1.5 mm
  • Overall Length
    50 mm
  • Shank Diameter  
    4 mm

Details

  • Cutting Direction
    RH
  • End Type
    Corner Radius
  • Finish Coating
    ALtima® 52
  • Flute Direction
    Right Hand
  • Flute Type
    Spiral
  • Material
    Carbide
  • Mill Material
    Carbide
  • Number Of Flutes  
    3
  • Radius Or Chamfer
    Radius
  • Series
    3MVS
  • Shank Diameter Tolerance
    h6
  • Shank Type
    Straight
  • Single Or Double End
    Single
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Variable Helix
    yes
  • Variable Index
    no
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)