Motion
61142
Countersink - 100 ° Angle, 1 Flutes, 0.6250 in Body Dia., 0.2500 in Shank Dia., High Speed Steel Material
Mi Item #12866666
MFR #61142
Price$60.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 100 ° Angle, 1 Flutes, 0.6250 in Body Dia., 0.2500 in Shank Dia., High Speed Steel Material
Mi Item #12866666
MFR #61142

Mfr description
61T062504 61142 5/8 100 HSS UNIFLUTE CS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.10/each

Specifications

Dimensions

  • Body Diameter
    0.6250 in
  • Cut Diameter Range
    0.0600 in, 1.52 mm
  • Head Diameter
    0.6250 in, 15.88 mm
  • Included Angle
    100 °
  • Min Cutting Diameter
    0.0600 in
  • Minimum Hole Diameter
    0.0600 in, 1.52 mm
  • Overall Length
    2-1/4, 57.15 mm
  • Pilot Or Drill Tip Diameter
    0.0600 in, 1.52 mm
  • Shank Diameter
    0.2500 in
  • Tip Nose Diameter
    0.0600 in, 1.52 mm
  • Trade Size
    0.6250 in, 15.88 mm

Details

  • Attachment Type
    Straight Shank
  • Centerline Angle
    100 °
  • Countersink Angle
    100 °
  • Countersink Finish Coating
    TiN
  • Countersink Head Only
    No
  • Countersink Material
    High Speed Steel
  • Cutting Direction
    Right Hand
  • End Type
    Single End
  • Finish Coating
    TiN
  • Material
    High Speed Steel
  • Material Grade
    High Speed Steel
  • Number Of Flutes
    1
  • Pilot Type
    No Pilot
  • Series
    61T Series
  • Shank Material
    High Speed Steel
  • Shank Type
    Straight
  • Single Or Double End
    Single End
  • Type
    Single Flute
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)