Motion
CDACR1406

MA FORD MFG
CDACR1406

CDACR1406
MI ITEM #12867502
MFR #CDACR1406
List Price$213.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
CDACR1406

CDACR1406
MI ITEM #12867502
MFR #CDACR1406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$213.41/each for your price

Overview

Mfr description
CDACR1406 07310 .1406 X 1.102 X 2.60 LOA
  • 2 Flutes
  • 5X drill length
  • Coolant fed
  • Double margin
  • 140°-142° Point
  • 30° Helix
  • Lower thrust point geometry for reduced cutting forces allowing for heavier feed rates and improved performance in Non-Ferrous materials
  • Enhanced double margin design allows for quicker engagement in hole
  • improved hole finishes and improved location when drilling through cross holes
  • Manufactured to DIN 6537L
  • Uncoated
  • coatings available upon request
  • Recommended max drill depth = L2 - 1.5 x D1

Specifications

  • Flute Length
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Number Of Flutes
  • Overall Length
  • Point Angle
  • Parabolic Flutes
    No
  • Coolant Delivery
    Internal
  • Spiral Cut
    RH
  • Helix Angle
    30 °
  • Cutting Direction
    RH
  • Spiral Type
    Regular Spiral
  • Double Margin
    Double Margin
  • Drill Diameter
    9/64
  • Shank Diameter
    6 mm
  • Series
    CDACR
  • Specification
    DIN 6537L
  • Package Qty
    1
  • DecimalSize
    .1406
  • Diameter
    9/64
  • Manufacturer Upc Number
    697604073105
  • Drill Bit Finish
    Uncoated
  • Drill Bit Material
    Carbide
  • Drill Bit Point Angle
    140 °
  • Individual Bit Or Bit Set
    Individual Bit
  • Shank Shape
    Round
  • Shank Size
    6 mm
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text