Motion
CDACR1590

MA FORD MFG
CDACR1590

CDACR1590
MI ITEM #12867508
MFR #CDACR1590
Price$213.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
CDACR1590

CDACR1590
MI ITEM #12867508
MFR #CDACR1590

Mfr description
CDACR1590 07321 .1590 X 1.417 X 2.91 LOA
  • 2 Flutes
  • 5X drill length
  • Coolant fed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.24/each

Specifications

Dimensions

  • DecimalSize
    .1590
  • Diameter
    #21
  • Drill Diameter
    #21
  • Flute Length  
    1.417
  • Helix Angle
    30 °
  • Overall Length  
    2.9100
  • Shank Diameter
    6 mm
  • Shank Size
    6 mm

Details

  • Coolant Delivery
    Internal
  • Cutting Direction
    RH
  • Double Margin
    Double Margin
  • Drill Bit Finish
    Uncoated
  • Drill Bit Material
    Carbide
  • Drill Bit Point Angle
    140 °
  • Finish Coating
    Uncoated
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    697604073211
  • Material
    Carbide
  • Number Of Flutes  
    2
  • Package Qty
    1
  • Parabolic Flutes
    No
  • Point Angle  
    140 °
  • Series
    CDACR
  • Shank Shape
    Round
  • Specification
    DIN 6537L
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Spiral Type
    Regular Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)