Motion
CXDCR 0320AP

MA FORD MFG
CXDCR 0320AP

CXDCR 0320AP
MI ITEM #12867848
MFR #CXDCR 0320AP
Price$250.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
CXDCR 0320AP

CXDCR 0320AP
MI ITEM #12867848
MFR #CXDCR 0320AP

Mfr description
CXDCR 0320AP 06930 CXD DRL 3.2MM COOL RE
  • 2 Flute
  • 5X Regular length
  • Coolant fed
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$250.53/each

Specifications

Dimensions

  • DecimalSize
    .1260
  • Diameter
    3.2 mm
  • Drill Diameter
    3.2 mm
  • Flute Length  
    28 mm
  • Helix Angle
    30 °
  • Overall Length  
    66 mm
  • Shank Diameter
    4 mm
  • Shank Size
    4 mm

Details

  • Coolant Delivery
    Internal
  • Cutting Direction
    RH
  • Double Margin
    Double Margin
  • Drill Bit Finish
    ALtima® Plus
  • Drill Bit Material
    Carbide
  • Drill Bit Point Angle
    140 °
  • Finish Coating
    ALtima® Plus
  • Individual Bit Or Bit Set
    Individual Bit
  • Manufacturer Upc Number
    697604069306
  • Material
    Carbide
  • Number Of Flutes  
    2
  • Package Qty
    1
  • Parabolic Flutes
    No
  • Point Angle  
    140 °
  • Series
    CXDCR
  • Shank Shape
    Round
  • Spiral Cut
    RH
  • Spiral Direction
    Right Hand
  • Spiral Type
    Regular Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)