Motion
CXDCR5625AP

MA FORD MFG
CXDCR5625AP

CXDCR5625AP
MI ITEM #12868002
MFR #CXDCR5625AP
List Price$927.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MA FORD MFG
CXDCR5625AP

CXDCR5625AP
MI ITEM #12868002
MFR #CXDCR5625AP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$927.03/each for your price

Overview

Mfr description
CXDCR5625AP 07064 CXD DRL 9/16 COOL REG
  • 2 Flute
  • 5X Regular length
  • Coolant fed
  • Double margin
  • 140°-142° Point
  • 30° Helix
  • Metric sizes above 5mm manufactured to DIN 6537L
  • ALtima® Plus coated
  • ALtima® Plus is a multi-layer AlTiN coating that provides higher heat resistance
  • longer tool life and reduces chipping and wear
  • Recommended max drill depth = L2 - 1.5 x D1

Specifications

  • Flute Length
  • Material
    Carbide
  • Finish Coating
    ALtima® Plus
  • Number Of Flutes
  • Overall Length
  • Point Angle
  • Parabolic Flutes
    No
  • Coolant Delivery
    Internal
  • Spiral Cut
    RH
  • Helix Angle
    30 °
  • Cutting Direction
    RH
  • Spiral Type
    Regular Spiral
  • Double Margin
    Double Margin
  • Drill Diameter
    9/16
  • Shank Diameter
    9/16
  • Series
    CXDCR
  • Package Qty
    1
  • DecimalSize
    .5625
  • Diameter
    9/16
  • Manufacturer Upc Number
    697604070647
  • Drill Bit Finish
    ALtima® Plus
  • Drill Bit Material
    Carbide
  • Drill Bit Point Angle
    140 °
  • Individual Bit Or Bit Set
    Individual Bit
  • Shank Shape
    Round
  • Shank Size
    9/16
  • Spiral Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text